Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIMATE RCPT 36 POS

  • Mfr # 207020-1

  • Zoro # G401052728


product price: $49.29
/ea
Sold in multiples of 10 for $492.90

Key Features

Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207020-1
Zoro #
G401052728
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Wire Type
Discrete; Stranded
Max. Temp.
130°C
Features
Panel Mount Feature
Connector Type
Receptacle
Hole Center to Center
5 mm
Number of Rows
9
Number of Contacts
36
For Use With
Plug Housing; Socket Header
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.