Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Mezalok  Socket  114 p  15 mm  30 Au  LF 1-2102061-6

Mezalok Socket 114 p 15 mm 30 Au LF (Discontinued)

  • Mfr # 1-2102061-6
  • Zoro # G401066671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2102061-6
Zoro #
G401066671
UPC #
-
Country of Origin
United States

Dimensions

Height
11 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Standards
VITA 61
Color
Natural
Material
Liquid Crystal Polymer
For Use With
Pin Housing
Contact Finish
Gold Plated
Terminal Type
Surface Mount - Solder Ball
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Contact Type
Socket
Number of Contacts
114
Connection Material
Beryllium Copper
Number of Rows
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.