Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mezalok Socket 114 p 15 mm 30 Au TL

  • Mfr # 1-2102061-5

  • Zoro # G101066568


product price: $62.89
/ea
Sold in multiples of 230 for $14,464.70

Key Features

Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Standards
VITA 61
Height
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2102061-5
Zoro #
G101066568
UPC #
-
Country of Origin
United States

Dimensions

Height
11 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Standards
VITA 61
Color
Natural
Material
Liquid Crystal Polymer
For Use With
Pin Housing
Contact Type
Socket
Hole Center to Center
1.27 mm
Number of Rows
6
Connection Material
Beryllium Copper
Number of Contacts
114
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated
Terminal Type
Surface Mount - Solder Ball

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.