Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Mezalok  Socket  114 p  18 mm  30 Au  TL 1-2102061-1

Mezalok Socket 114 p 18 mm 30 Au TL (Discontinued)

  • Mfr # 1-2102061-1
  • Zoro # G401066510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2102061-1
Zoro #
G401066510
UPC #
-
Country of Origin
United States

Dimensions

Height
14 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Standards
VITA 61
For Use With
Pin Housing
Color
Natural
Material
Liquid Crystal Polymer
Connection Material
Beryllium Copper
Number of Contacts
114
Terminal Type
Surface Mount - Solder Ball
Number of Rows
6
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Hole Center to Center
1.27 mm
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.