Zoro Homepage

Mezalok Socket 114 p 18 mm 50 Au TL

  • Mfr # 2102061-9

  • Zoro # G901064610


product price: $79.25
/ea
Sold in multiples of 100 for $7,925.00
Free Shipping & Returns

Key Features

Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Standards
VITA 61
Height
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102061-9
Zoro #
G901064610
UPC #
-
Country of Origin
United States

Dimensions

Height
14 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Standards
VITA 61
For Use With
Pin Housing
Material
Liquid Crystal Polymer
Color
Natural
Contact Type
Socket
Terminal Finish
Tin-Lead
Number of Rows
6
Terminal Type
Surface Mount - Solder Ball
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
114
Hole Center to Center
1.27 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.