Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MHS12204=SPDT SL SW VERT AG 1825255-1

MHS12204=SPDT SL SW VERT AG (Discontinued)

  • Mfr # 1825255-1
  • Zoro # G200975150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825255-1
Zoro #
G200975150
UPC #
-
Country of Origin
China

Dimensions

Width
6.2 mm [ .2441 in ]
Length
15 mm [ .5906 in ]
PCB Tail Length
3.51 mm [ .138 in ]
Actuator Length
4.5 mm [ .18 in ]

Details

Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Material
POM
PCB Mount Retention Type
Guide Posts
Grade
Instrumentation
Stamped Marking
With
PCB Mount Retention
With
Operating Function
On None On
Termination Type
PC
Product Type
Switch
Number of Actuators
Single
Actuator Travel
4 mm [ .158 in ]
Contact Plating
Silver
Contact Current Rating (A)
0.3
UL Flammability Rating
UL 94-HB
Terminals Connected
2 to 1
Contact Base Material
Copper Alloy
Actuator Color
Black
Mounting Angle
Vertical
Mounting Type
Through Hole
Actuator Style
Top
Switch Type
Slide
Switch Style
Low Profile
Number of Positions
2
Threaded Case
Without
Terminal Configuration
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.