Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MHS133G04=SP3T SL SW VERT AU 1825255-8

MHS133G04=SP3T SL SW VERT AU (Discontinued)

  • Mfr # 1825255-8
  • Zoro # G200983568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825255-8
Zoro #
G200983568
UPC #
-
Country of Origin
United States

Dimensions

Width
6.2 mm [ .2441 in ]
Length
15 mm [ .5906 in ]
PCB Tail Length
3.51 mm [ .138 in ]
Actuator Length
4.5 mm [ .18 in ]

Details

PCB Mount Retention Type
Guide Posts
Switch Style
Low Profile
Contact Plating
Gold
Mounting Type
Through Hole
Terminals Connected
2 to 1
Actuator Color
Black
PCB Mount Retention
With
Operating Function
On On On
Termination Type
PC
Actuator Style
Top
Actuator Material
POM
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94-HB
Grade
Instrumentation
Configuration (Pole-Throw)
Single Pole - Three Throw
Actuator Travel
2 mm [ .079 in ]
Switch Type
Slide
Number of Actuators
Single
Mounting Angle
Vertical
Product Type
Switch
Stamped Marking
With
Number of Positions
3
Terminal Configuration
Standard
Threaded Case
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.