Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MHS133GRA04=SP3T SL SW R/A AU 1825256-6

MHS133GRA04=SP3T SL SW R/A AU (Discontinued)

  • Mfr # 1825256-6
  • Zoro # G900983554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825256-6
Zoro #
G900983554
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
PCB Tail Length
3.51 mm [ .138 in ]
Actuator Length
4.5 mm [ .1772 in ]

Details

Switch Type
Slide
PCB Mount Retention
With
Switch Style
Low Profile
Terminal Configuration
Standard
Terminals Connected
2 to 1
Termination Type
PC
Mounting Type
Through Hole
Actuator Style
Side
Configuration (Pole-Throw)
Single Pole - Three Throw
Operating Function
On On On
Threaded Case
Without
PCB Mount Retention Type
Guide Posts
Product Type
Switch
Actuator Travel
2 mm [ .079 in ]
Contact Base Material
Copper Alloy
Actuator Material
POM
Mounting Angle
Right Angle
Number of Positions
3
Number of Actuators
Single
Actuator Color
Black
Grade
Instrumentation
UL Flammability Rating
UL 94-HB
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.