
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825256-3
Zoro #
G600983540
UPC #
-
Country of Origin
China
Dimensions
Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
Actuator Length
4.5 mm [ .1772 in ]
PCB Tail Length
3.51 mm [ .138 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.