Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MHS22204=DPDT SL SW VERT AG 1825289-1

MHS22204=DPDT SL SW VERT AG (Discontinued)

  • Mfr # 1825289-1
  • Zoro # G100983774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825289-1
Zoro #
G100983774
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
PCB Tail Length
3.51 mm [ .138 in ]
Actuator Length
4.5 mm [ .18 in ]

Details

Threaded Case
Without
Actuator Style
Lever
Contact Base Material
Copper Alloy
Termination Type
PC
Product Type
Switch
Operating Function
On None On
Grade
Instrumentation
Terminals Connected
5-4, 2-1
Actuator Travel
4 mm [ .158 in ]
UL Flammability Rating
UL 94-HB
Actuator Material
Thermoplastic
Contact Plating
Silver
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Angle
Vertical
Switch Type
Slide
PCB Mount Retention
With
Actuator Color
Black
Number of Actuators
Single
Switch Style
Low Profile
Terminal Configuration
Standard
Contact Current Rating (A)
0.3
PCB Mount Retention Type
Guide Posts
Mounting Type
Through Hole
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.