Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MHS23304=DP3T SL SW VERT AG 1825289-8

MHS23304=DP3T SL SW VERT AG (Discontinued)

  • Mfr # 1825289-8
  • Zoro # G200983865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825289-8
Zoro #
G200983865
UPC #
-
Country of Origin
China

Dimensions

Width
6.2 mm [ .2441 in ]
Length
15 mm [ .5906 in ]
Actuator Length
4.5 mm [ .18 in ]
PCB Tail Length
3.51 mm [ .138 in ]

Details

Number of Positions
3
PCB Mount Retention
With
Switch Style
Low Profile
Threaded Case
Without
Mounting Type
Through Hole
Actuator Style
Lever
Configuration (Pole-Throw)
Double Pole - Three Throw
Actuator Travel
2 mm [ .079 in ]
Contact Plating
Silver
Contact Base Material
Copper Alloy
Contact Current Rating (A)
0.3
Terminal Configuration
Standard
Stamped Marking
With
PCB Mount Retention Type
Guide Posts
UL Flammability Rating
UL 94-HB
Actuator Material
Thermoplastic
Grade
Instrumentation
Termination Type
PC
Terminals Connected
1-2, 5-6
Operating Function
On On On
Number of Actuators
Single
Product Type
Switch
Actuator Color
Black
Mounting Angle
Vertical
Switch Type
Slide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.