Zoro Homepage
This item is Discontinued.
Te Connectivity MHS233RA04=DP3T SL SW R/A AG 1825290-3

MHS233RA04=DP3T SL SW R/A AG (Discontinued)

  • Mfr # 1825290-3
  • Zoro # G900984100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825290-3
Zoro #
G900984100
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
Actuator Length
4.5 mm [ .1772 in ]
PCB Tail Length
3.51 mm [ .138 in ]

Details

Switch Type
Slide
Number of Positions
3
Termination Type
PC
Grade
Instrumentation
PCB Mount Retention Type
Guide Posts
Configuration (Pole-Throw)
Double Pole - Three Throw
Operating Function
On On On
Product Type
Switch
UL Flammability Rating
UL 94-HB
Mounting Angle
Right Angle
Actuator Travel
2 mm [ .079 in ]
Contact Plating
Silver
Actuator Style
Side
Actuator Material
POM
Mounting Type
Through Hole
PCB Mount Retention
With
Terminals Connected
1-2, 5-6
Switch Style
Low Profile
Actuator Color
Black
Threaded Case
Without
Number of Actuators
Single
Terminal Configuration
Standard
Contact Base Material
Copper Alloy
Contact Current Rating (A)
0.3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.