Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC MARK-2 PLUG HSG 21P

  • Mfr # 172501-1

  • Zoro # G100955337


product price: $3.49
/ea
Sold in multiples of 24 for $83.76

Key Features

Number of Rows
2
Length
24 mm
Width
2.52 in
Height
14.5 mm
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172501-1
Zoro #
G100955337
UPC #
-
Country of Origin
Japan

Dimensions

Length
24 mm
Width
2.52 in
Height
14.5 mm

Details

Number of Rows
2
Material
Polyamide
Color
Natural
Application
Signal
Max. Voltage
12V DC
Flammability Rating
UL 94 V-2
Hole Center to Center
7 mm; 5 mm
Number of Contacts
21
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.