Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO-MATCH COSI HSG 1-338095-4

MICRO-MATCH COSI HSG (Discontinued)

  • Mfr # 1-338095-4
  • Zoro # G400955549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338095-4
Zoro #
G400955549
UPC #
-
Country of Origin
Germany

Dimensions

Height
12.4 mm
Length
21.1 mm

Details

Item
Housing
Color
Red
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Hole Center to Center
1.27 mm
Material
Glass-Filled Polyester
Connector Type
Plug
Connection Material
Phosphor Bronze
Features
Shrouded
Current Rating
1.5 A
Contact Type
Socket
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.