
MICRO-MATCH COSI HSG
Mfr # 1-338095-6
Zoro # G600955684
product price: $1.85
/eaSold in multiples of 41 for $75.85
Key Features
Color
Red
Max. Voltage
100V AC/DC
Height
12.4 mm
Length
23.6 mm
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-338095-6
Zoro #
G600955684
UPC #
-
Country of Origin
Germany
Dimensions
Height
12.4 mm
Length
23.6 mm
Details
Item
Housing
Color
Red
Max. Voltage
100V AC/DC
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Connector Type
Plug
Max. Temp.
105°C
Material
Glass-Filled Polyester
Features
Shrouded
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel; Tin Plated
Contact Type
Socket
Current Rating
1.5 A
Number of Contacts
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.