
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-338095-0
Zoro #
G000955567
UPC #
-
Country of Origin
Germany
Dimensions
Height
12.4 mm
Length
16 mm
Details
Item
Housing
Color
Red
Max. Voltage
100V AC/DC
Features
Shrouded
Max. Temp.
105°C
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Connector Type
Plug
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Current Rating
1.5 A
Contact Type
Socket
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
10
Contact Finish
Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.