This item is Discontinued.

Te Connectivity MICRO-MATCH FEM.SE 1-338070-0

MICRO-MATCH FEM.SE (Discontinued)

  • Mfr # 1-338070-0
  • Zoro # G501066823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338070-0
Zoro #
G501066823
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.23 in
Length
17.3 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Contact Type
Pin
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Number of Contacts
10
Hole Center to Center
1.27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.