Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH FEM.SMC

  • Mfr # 2-100411-0

  • Zoro # G701064469


product price: $4.85
/ea
Sold in multiples of 2500 for $12,125.00

Key Features

Max. Voltage
230V AC
Max. Temp.
105°C
Height
0.2 in
Color
Red
For Use With
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-100411-0
Zoro #
G701064469
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.2 in
Length
27.4 mm
Contact Plating Thickness
35 µin

Details

Item
Connector
Max. Voltage
230V AC
Max. Temp.
105°C
Color
Red
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Hole Center to Center
1.27 mm
Contact Type
Socket
Contact Finish
Tin over Nickel
Terminal Finish
Tin Plated
Number of Contacts
20
Terminal Type
Through Hole
Connector Type
Receptacle
Current Rating
1.5 A
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.