Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO-MATCH FOB.10P 8-215079-0

MICRO-MATCH FOB.10P (Discontinued)

  • Mfr # 8-215079-0
  • Zoro # G501069558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-215079-0
Zoro #
G501069558
UPC #
-
Country of Origin
Germany

Dimensions

Height
4 mm
Length
0.578 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Connector Type
Female-on-Board
Contact Finish
Tin over Nickel
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Contacts
10
Terminal Finish
Tin over Nickel; Tin Plated
Hole Center to Center
1.27 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.