
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-215079-2
Zoro #
G101066766
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.16 in
Length
17.3 mm
Contact Plating Thickness
0.003 to 0.005 µm
Details
Item
Connector
Max. Voltage
100V AC
Max. Temp.
105°C
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Red
Connector Type
Female-on-Board
Terminal Type
Through Hole
Number of Contacts
12
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Hole Center to Center
1.27 mm
Contact Type
Pin
Terminal Finish
Tin over Nickel
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.