
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-100400-4
Zoro #
G400945489
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.23 in
Length
19.8 mm
Details
Item
Connector
Color
Red
Max. Voltage
230V AC
Maximum Voltage
230 V AC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connector Type
Receptacle
Max. Temp.
105°C
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
For Use With
Printed Circuit Board
Hole Center to Center
1.27 mm
Current Rating
1.5 A
Contact Type
Socket
Number of Contacts
14
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.