Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH FSID NP

  • Mfr # 100400-6

  • Zoro # G701067279


product price: $0.64
/ea
Sold in multiples of 2500 for $1,600.00

Key Features

Max. Voltage
230V AC
Max. Temp.
105°C
Height
0.23 in
For Use With
Printed Circuit Board
Length
9.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100400-6
Zoro #
G701067279
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.23 in
Length
9.7 mm

Details

Item
Connector
Max. Voltage
230V AC
Max. Temp.
105°C
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Red
Current Rating
1.5 A
Number of Contacts
6
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Contact Finish
Tin over Nickel
Connector Type
Receptacle
Contact Type
Socket
Terminal Type
Through Hole
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.