MICRO-MATCH FSID NP

  • Mfr # 7-100400-8

  • Zoro # G501069800


product price:  $1.39
/ea
Sold in multiples of 250 for $347.50

Key Features

Max. Voltage
230V AC
Max. Temp.
105°C
Height
0.23 in
Material
Glass-Filled Polyester
Length
12.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-100400-8
Zoro #
G501069800
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.23 in
Length
12.2 mm

Details

Item
Connector
Max. Voltage
230V AC
Max. Temp.
105°C
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Red
Connection Material
Phosphor Bronze
Number of Contacts
8
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Connector Type
Receptacle
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Current Rating
1.5 A
Contact Type
Socket
Hole Center to Center
1.27 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.