Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH FSID P

  • Mfr # 7-215460-8

  • Zoro # G301069789


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.8 mm
Features
With Board Standoff; Shrouded
Length
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-215460-8
Zoro #
G301069789
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.8 mm
Length
0.48 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Color
Red
Connector Type
Female-on-Board
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin over Nickel
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Finish
Tin over Nickel; Tin Plated
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.