Zoro Homepage
This item is Discontinued.
Te Connectivity MICRO-MATCH FTE 10P 1-338068-0

MICRO-MATCH FTE 10P (Discontinued)

  • Mfr # 1-338068-0
  • Zoro # G601066839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338068-0
Zoro #
G601066839
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.16 in
Length
17.3 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Contact Finish
Tin over Nickel
Connector Type
Receptacle
Current Rating
1.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Number of Contacts
10
Hole Center to Center
1.27 mm
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.