Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH FTE 20P

  • Mfr # 2-338068-0

  • Zoro # G701064230


product price: $1.69
/ea
Sold in multiples of 2500 for $4,225.00

Key Features

Max. Voltage
100V DC
Max. Temp.
105°C
Height
0.16 in
Length
30 mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-338068-0
Zoro #
G701064230
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.16 in
Length
30 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Number of Contacts
20
Contact Type
Pin
Connector Type
Receptacle
Current Rating
1.5 A
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.