Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH LEAD

  • Mfr # 1-161347-2

  • Zoro # G601067362


product price: $1.79
/ea
Sold in multiples of 150 for $268.50

Key Features

Wire Range
28 AWG
Material
Nylon
Color
Red
Length
0.11 m
End Connectors - Grounding Braid
Power Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-161347-2
Zoro #
G601067362
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.11 m

Details

Item
Micro-Match Lead
Wire Range
28 AWG
Material
Nylon
Color
Red
End Connectors - Grounding Braid
Power Connector
Number of Contacts
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.