
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-215083-0
Zoro #
G201066765
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.8 mm
Length
0.638 in
Contact Plating Thickness
3 to 5 µm
Max. Insulation Dia.
0.039 in
Details
Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
Features
Shrouded
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
1.27 mm
Number of Contacts
10
Connector Type
Male-On-Wire
Contact Finish
Tin over Nickel
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.