Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH PBC.16P

  • Mfr # 8-215570-6

  • Zoro # G601069755


product price: $2.15
/ea
Sold in multiples of 250 for $537.50

Key Features

Min. Single Wire Size
0.08 mm2
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.1 mm
Length
23.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-215570-6
Zoro #
G601069755
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.08 mm2
Height
5.1 mm
Length
23.8 mm
Max. Insulation Dia.
0.035 in
Max. Single Wire Size
0.09 mm2
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Hole Center to Center
1.27 mm
Terminal Finish
Tin over Nickel; Tin Plated
Connection Material
Phosphor Bronze
Terminal Type
Through Hole; Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Connector Type
Paddle-Board
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Contact Finish
Tin over Nickel
Contact Type
Pin
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.