Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO-MATCH PBC.20P 2-215570-0

MICRO-MATCH PBC.20P (Discontinued)

  • Mfr # 2-215570-0
  • Zoro # G301067563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-215570-0
Zoro #
G301067563
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.1 mm
Length
28.9 mm
Contact Plating Thickness
3 to 5 µm
Max. Insulation Dia.
0.035 in

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Red
Features
With Board Standoff; Shrouded
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Hole Center to Center
1.27 mm
Contact Finish
Tin over Nickel
Contact Type
Pin
Terminal Type
Through Hole; Insulation Displacement Crimp
Number of Contacts
20
Terminal Finish
Tin over Nickel; Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connector Type
Paddle-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.