
MICRO-MATCH SMD FTE
Mfr # 1-188275-8
Zoro # G601066563
product price: $3.45
/ea
Sold in multiples of 900 for $3,105.00
Key Features
Max. Voltage
100V DC
Max. Temp.
105°C
Height
0.21 in
Features
With Board Standoff; Shrouded
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-188275-8
Zoro #
G601066563
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.21 in
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Material
Polyamide
Color
Red
For Use With
Male-In-Wire/Male-On-Board
Contact Finish
Tin over Nickel
Connector Type
Female-on-Board
Current Rating
1 A
Number of Contacts
18
Terminal Finish
Tin over Nickel
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.