
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-338069-6
Zoro #
G801066745
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.27 in
Length
24.9 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Material
Polyamide
Color
Black
For Use With
Printed Circuit Board
Contact Type
Socket
Terminal Type
Surface Mount
Hole Center to Center
1.27 mm
Connection Material
Copper Alloy
Number of Contacts
16
Connector Type
Female-on-Board
Current Rating
1.4 A
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.