Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH SMD FTE

  • Mfr # 188275-4

  • Zoro # G801068282


product price: $0.76
/ea
Sold in multiples of 900 for $684.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.3 mm
Color
Red
Length
0.279 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188275-4
Zoro #
G801068282
UPC #
-
Country of Origin
Poland

Dimensions

Height
5.3 mm
Length
0.279 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Features
With Board Standoff; Shrouded
Material
Polyamide
For Use With
Male-In-Wire/Male-On-Board
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Connector Type
Female-on-Board
Contact Type
Socket
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.