
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338069-4
Zoro #
G901069424
UPC #
-
Country of Origin
Poland
Dimensions
Height
0.27 in
Length
9.7 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Material
Polyamide
Color
Black
For Use With
Printed Circuit Board
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel
Hole Center to Center
1.27 mm
Connector Type
Female-on-Board
Flammability Rating
UL 94 V-0
Current Rating
1.4 A
Number of Contacts
4
Contact Type
Socket
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.