
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338069-6
Zoro #
G901068489
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.27 in
Length
12.2 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Color
Black
Material
Polyamide
For Use With
Printed Circuit Board
Contact Type
Socket
Current Rating
1.4 A
Contact Finish
Tin over Nickel
Hole Center to Center
1.27 mm
Connection Material
Copper Alloy
Connector Type
Female-on-Board
Terminal Type
Surface Mount
Number of Contacts
6
Terminal Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.