Zoro Homepage
This item is Discontinued.
Te Connectivity MICRO-MATCH SMD FTE 7-188275-8

MICRO-MATCH SMD FTE (Discontinued)

  • Mfr # 7-188275-8
  • Zoro # G401070579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-188275-8
Zoro #
G401070579
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.21 in
Length
19.8 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Features
With Board Standoff and Vacuum Tape; Shrouded
Material
Polyamide
Color
Red
For Use With
Male-In-Wire/Male-On-Board
Connection Material
Phosphor Bronze
Connector Type
Female-on-Board
Number of Contacts
8
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Current Rating
1 A
Terminal Type
Surface Mount
Terminal Finish
Tin over Nickel
Hole Center to Center
1.27 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.