
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-338069-6
Zoro #
G401064653
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.27 in
Length
24.9 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Color
Black
Material
Polyamide
Features
With Vacuum Tape
For Use With
Printed Circuit Board
Connector Type
Female-on-Board
Contact Finish
Tin over Nickel
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Terminal Finish
Tin over Nickel
Terminal Type
Surface Mount
Number of Contacts
16
Current Rating
1.4 A
Flammability Rating
UL 94 V-0
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.