
MICRO-MATCH SMD FTE
Mfr # 9-188275-0
Zoro # G101069767
product price: $3.75
/ea
Sold in multiples of 900 for $3,375.00
Key Features
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.3 mm
Features
With Board Standoff and Vacuum Tape; Shrouded
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-188275-0
Zoro #
G101069767
UPC #
-
Country of Origin
Poland
Dimensions
Height
5.3 mm
Length
27.4 mm
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Features
With Board Standoff and Vacuum Tape; Shrouded
Color
Red
Material
Polyamide
For Use With
Male-In-Wire/Male-On-Board
Contact Type
Socket
Hole Center to Center
1.27 mm
Terminal Finish
Tin over Nickel; Tin Plated
Current Rating
1.5 A
Number of Contacts
20
Contact Finish
Tin over Nickel
Connector Type
Female-on-Board
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.