Zoro Homepage
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY SINGLE ROW 1-1445057-2

MICRO MNL HDR ASSY SINGLE ROW (Discontinued)

  • Mfr # 1-1445057-2
  • Zoro # G000937938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1445057-2
Zoro #
G000937938
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Pin
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
12
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
High Temperature Nylon
Terminal Type
Surface Mount; Solder
For Use With
Receptacle Housing; Printed Circuit Board
Connector Type
Header
Hole Center to Center
3 mm
Contact Type
Pin
Contact Finish
Tin-Lead Plated
Number of Rows
1
Number of Contacts
12
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.