Zoro Homepage
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY SINGLE ROW 1-1445100-0

MICRO MNL HDR ASSY SINGLE ROW (Discontinued)

  • Mfr # 1-1445100-0
  • Zoro # G300937706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1445100-0
Zoro #
G300937706
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Length
34 mm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Plug Housing
Max. Temp.
105°C
Terminal Type
Surface Mount; Solder
Material
High Temperature Nylon
Connector Type
Header
Hole Center to Center
3 mm
Contact Type
Pin
Current Rating
5 A
Number of Contacts
10
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.