Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY SINGLE ROW 1445094-3

MICRO MNL HDR ASSY SINGLE ROW (Discontinued)

  • Mfr # 1445094-3
  • Zoro # G000937242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445094-3
Zoro #
G000937242
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
3.86 mm
Height
9.24 mm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Length
13.14 mm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
3
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connector Type
Header
Material
High Temperature Nylon
Terminal Type
Through Hole; Solder
For Use With
Printed Circuit Board
Hole Center to Center
3 mm
Current Rating
5 A
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
3
Contact Type
Pin
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Termination Style
Through Hole; Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.