Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MICRO MNL HDR ASSY SINGLE ROW (Discontinued)

  • Mfr # 1445094-4
  • Zoro # G500937209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445094-4
Zoro #
G500937209
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
3.86 mm
Height
9.24 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Length
16.14 mm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
High Temperature Nylon
For Use With
Printed Circuit Board
Connector Type
Header
Hole Center to Center
3 mm
Terminal Type
Through Hole; Solder
Contact Type
Pin
Number of Contacts
4
Current Rating
5 A
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.