Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY SINGLE ROW 2-1445096-8

MICRO MNL HDR ASSY SINGLE ROW (Discontinued)

  • Mfr # 2-1445096-8
  • Zoro # G800938609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1445096-8
Zoro #
G800938609
UPC #
-
Country of Origin
China

Dimensions

Width
9.24 mm
Height
3.86 mm
Length
28 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Max. Temp.
105°C
Material
High Temperature Nylon
Hole Center to Center
3 mm
Current Rating
5 A
Number of Contacts
8
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.