MICRO MNL HDR ASSY S/ROW AU LF

  • Mfr # 2-1445093-7

  • Zoro # G700938709


product price:  $1.65
/ea
Sold in multiples of 55 for $90.75

Key Features

Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1445093-7
Zoro #
G700938709
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
3.86 mm
Height
9.24 mm
Length
22 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
High Temperature Nylon
Contact Type
Pin
Number of Contacts
7
Current Rating
5 A
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.