Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY S/ROW AU LF 2-1445098-5

MICRO MNL HDR ASSY S/ROW AU LF (Discontinued)

  • Mfr # 2-1445098-5
  • Zoro # G800938906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1445098-5
Zoro #
G800938906
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
1.52 in
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
3 mm
Max. Temp.
105°C
For Use With
Receptacle Housing
Material
High Temperature Nylon
Current Rating
5 A
Number of Rows
1
Contact Type
Pin
Number of Contacts
5
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.