Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO MNL HDR ASSY S/ROW LF 2-1445050-6

MICRO MNL HDR ASSY S/ROW LF (Discontinued)

  • Mfr # 2-1445050-6
  • Zoro # G300938239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1445050-6
Zoro #
G300938239
UPC #
-
Country of Origin
China

Dimensions

Width
3.86 mm
Height
9.24 mm
Max. Insulation Dia.
1.52 in
Length
19 mm
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
High Temperature Nylon
Max. Temp.
105°C
Hole Center to Center
3 mm
Number of Contacts
6
Current Rating
5 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.