
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1445051-5
Zoro #
G300938222
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.6 in
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 µm
Minimum Single Wire Size
30 AWG
For Minimum Wire Size - Solid
30 AWG
Maximum Single Wire Size
20 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.