Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Contact, 20 AWG, 250 V AC/DC, Crimp 1-794610-2

Connector Contact, 20 AWG, 250 V AC/DC, Crimp (Discontinued)

  • Mfr # 1-794610-2
  • Zoro # G001009269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794610-2
Zoro #
G001009269
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Connection Material
Phosphor Bronze
Application
Power
Wire Type
Discrete; Stranded
Current Rating
5 A
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.