Zoro Homepage

MICRO MOTER ENCODER IO KIT W/O

  • Mfr # 1747464-1

  • Zoro # G101052660


product price: $2,104.99
/ea
Free Shipping & Returns

Key Features

For Use With
Appropriate Motor Connector
Width
.511 in
Length
.905 in
Height
1.181 in
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747464-1
Zoro #
G101052660
UPC #
-
Country of Origin
Japan

Dimensions

Width
.511 in
Length
.905 in
Height
1.181 in

Details

For Use With
Appropriate Motor Connector
Housing Color
Black
Seal Type
Wire Rubber Packing
Connector System
Wire-to-Motor, Wire-to-Wire
CSA Certified
Yes
Agency/Standard
UL, CSA
Number of Rows
2
Connector Mounting Type
Motor
Operating Temperature Range
-30 to 105°C
Connector Type
Housing Kit
Housing Material
Polyester GF
UL Flammability Rating
UL 94V-0
Preloaded
No
Operating Voltage
10 VAC
Seal Material
NBR (Nitrile Butadiene Rubber)
Contact Type
Socket
Selectively Loaded
No
Product Type
Connector
Centerline (Pitch)
.079 in
Multiple Contact Types
Without
Row-to-Row Spacing
.094 in
Number of Positions
8
Connector Style
Receptacle
CSA Rating
Certified
UL Rating
Recognized
Contact Layout
Matrix

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.