
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6376609-1
Zoro #
G200939800
UPC #
-
Country of Origin
Japan
Dimensions
Height
20 mm
Contact Plating Thickness
11.81 µin
Details
Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Current
0.5 A
Standards
UL 94 V-0
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Hole Center to Center
0.6 mm
Connection Material
Copper Alloy
Number of Contacts
80
Contact Type
Pin
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.